Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1403933

MPN #: 20325

3M™ 6" Random Non-Vacuum Orbital Sander, 3/16" Orbit, 12000 RPM

Product Description
3M Random Orbital Sander 20325 Non-Vacuum, 1 Per Case, 12000 RPM

Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. Stikit(TM) Pad included.

PRICE
$359.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Height3.26 in
Weight2 lbs
Orbit3/16 in
Pad Size6 in
Hose Size Inside Diameter3/8

Product Details

Max RPM12000 rpm
RPM12000 rpm
TypeNon-Vacuum
CFM17 CFM
Horsepower0.28 HP
Series3/16" Random Orbital
Power TypePneumatic
DescriptionRandom Non-Vacuum Orbital Sander
Package Quantity1
Manufacturers Part Number20325
ExhaustInternal
Brand3M