3M™ Scotch-Brite™ Cut and Polish Flap Brush, 3" x 1-3/4" x 1/4" MED Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Cut and Polish Flap Brush, 3" x 1-3/4" x 1/4" MED Aluminum Oxide
Scotch-Brite™ Cut and Polish Flap Brushes are a versatile, high-performance alternative to conventional bristle brushes and messy, technique-dependent buffing compounds. These long-lasting, precision-made brushes give you improved consistency and greater control over a number of critical metal prep and finishing tasks, including cleaning, deburring, polishing, and aesthetic finishing. We designed our Scotch-Brite™ Cut and Polish Flap Brushes using proprietary 3M non-woven materials technology. The open web construction can help limit downtime and increase productivity by reducing loading and maintaining effective cutting action longer resulting in less frequent replacement than conventional brushes.
Applications are Blending, Contour Finishing, Polishing, Radiusing, Refining Metal Fabrication.
Industries Include Metal Fabrication.
Scotch-Brite™ Cut and Polish Flap Brushes are a versatile, high-performance alternative to conventional bristle brushes and messy, technique-dependent buffing compounds. These long-lasting, precision-made brushes give you improved consistency and greater control over a number of critical metal prep and finishing tasks, including cleaning, deburring, polishing, and aesthetic finishing. We designed our Scotch-Brite™ Cut and Polish Flap Brushes using proprietary 3M non-woven materials technology. The open web construction can help limit downtime and increase productivity by reducing loading and maintaining effective cutting action longer resulting in less frequent replacement than conventional brushes.
Applications are Blending, Contour Finishing, Polishing, Radiusing, Refining Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$529.50 Sold in packages of 10 / $52.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Center Hole Diameter | 1/4 in |
| Diameter | 3 in |
Product Details
| Max RPM | 8500 rpm |
| Color | Tan |
| Series | CPFB-S |
| For Use With | Maintenance, Door Assembly, Deburring, Surface Conditioning, Forging |
| Tool Compatibility | Die Grinders |
| FOD | 0819088 |
| Manufacturers Part Number | 7100050520 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Flap Brush |
| Brand | Scotch-Brite |