- Aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes.
- Nylon brushes will not spark - safer around flammable substrates.
- More applications than wire brushes: including metal, wood, plastic, and masonry.
- For cleaning in crevices and contours.
- 1/4" quick change shank.
Century Drill 77431 End Brush 3" Dia. 1/4" Shank Size Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Century's Nylon Abrasive Brushes feature aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes. Nylon brushes will not spark safer around flammable substrates. More applications than wire brushes. METAL: Removal of paint corrosion and rust, prepare surfaces for primers and paints. WOOD: Removal of paint and finishes on wood, clean and sand wood turnings and trim. PLASTIC: Prepare plastic fiberglass and rubber for adhesives. MASONRY: Clean unfinished tile, stone, and brick mortar.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 1/4 in |
| Diameter | 3 in |
Product Details
| Max RPM | 4500 rpm |
| Manufacturers Part Number | 77431 |
| Grit | 80 |
| Grade | Medium |
| Abrasive Material | Nylon |
| Brand | Century Drill & Tool |