3M™ Scotch-Brite™ Bristle Disc 4-1/2" x 5/8-11 Ceramic 120 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Bristle Disc 4-1/2" x 5/8-11 Ceramic 120 Grit
Scotch-Brite™ Bristle Disc, using ceramic abrasive grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. The fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
Our Scotch-Brite™ Bristle Disc is designed to last longer than wire and other abrasive discs and works well on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals; and is used for general industrial, aerospace, automotive, metalworking, transportation, and automotive applications. Under normal use, the flexible bristles remain safely in place and can achieve the desired finish using light pressure. We chose 3M™ ceramic aluminum oxide blend, which is a ceramic mineral designed using our proprietary process to enhance toughness and hardness of the grain for a higher level performance. Ceramic aluminum oxide blend is engineered to fracture frequently and surpasses aluminum oxide abrasives in both cut-rate and durability. Perfect for moderate to heavy stock removal as well as finishing, ceramic abrasives are built to cut fast and handle intense heat and stress applications. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Adhesive Removal, Blending, Blending Corners, Cleaning, Coating Removal, Deburring, Finishing, Paint Stripping, Polishing, Prepping Metal Prior to Paint, Rust Removal, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.
Scotch-Brite™ Bristle Disc, using ceramic abrasive grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. The fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
Our Scotch-Brite™ Bristle Disc is designed to last longer than wire and other abrasive discs and works well on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals; and is used for general industrial, aerospace, automotive, metalworking, transportation, and automotive applications. Under normal use, the flexible bristles remain safely in place and can achieve the desired finish using light pressure. We chose 3M™ ceramic aluminum oxide blend, which is a ceramic mineral designed using our proprietary process to enhance toughness and hardness of the grain for a higher level performance. Ceramic aluminum oxide blend is engineered to fracture frequently and surpasses aluminum oxide abrasives in both cut-rate and durability. Perfect for moderate to heavy stock removal as well as finishing, ceramic abrasives are built to cut fast and handle intense heat and stress applications. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Adhesive Removal, Blending, Blending Corners, Cleaning, Coating Removal, Deburring, Finishing, Paint Stripping, Polishing, Prepping Metal Prior to Paint, Rust Removal, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.
PRICE
$479.50 Sold in packages of 10 / $47.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8-11 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 12000 rpm |
| Color | White |
| Series | BD-ZB |
| For Use With | Blending, Deburring, Flat Areas, Light Grinding, Parting Line Removal |
| Grit | 120 |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 7100138175 |
| Grade | Fine |
| Abrasive Material | Ceramic Grain |
| Brand | Scotch-Brite |