3M™ Scotch-Brite™ Roloc™ Disc RD-ZB 1" x 5/8" Ceramic 50 Grit - Pkg Qty 80
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Roloc™ Disc RD-ZB 1" x 5/8" Ceramic 50 Grit
These fast-running discs combine superior cutting action with the 3M™ Roloc™ quick change attachment system to help you efficiently clean, strip, deburr, blend, finish, polish, scratch, and remove rust and coatings without damaging the base material. Under normal use, bristles remain safely in place and can achieve the desired finish using light pressure. Scotch-Brite™ Roloc™ Bristle Discs work well on steel, aluminum and a variety of other metals, in general maintenance, as well as automotive and engine rebuilding applications. 3M™ Ceramic Abrasive Grain is a ceramic mineral manufactured using our proprietary process to enhance toughness and hardness of the grain. For increased performance, Scotch-Brite™ Bristle Discs feature aluminum oxide blended with ceramic abrasive grain for one of the hardest, longest-lasting minerals available. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. 3M™ Ceramic Abrasive Grain surpasses aluminum oxide abrasives in cut-rate, durability, and makes an excellent choice for industrial grinding and finishing applications. Scotch-Brite™ abrasives are unique surface conditioning products with abrasives incorporated into non-woven fiber matrix. Combining abrasives and non-woven material creates an abrasive system that gives you consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Adhesive Removal, Blending, Blending Corners, Cleaning, Coating Removal, Deburring, Finishing, Paint Stripping, Polishing, Prepping Metal Prior to Paint, Rust Removal, Sealant Removal, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.
These fast-running discs combine superior cutting action with the 3M™ Roloc™ quick change attachment system to help you efficiently clean, strip, deburr, blend, finish, polish, scratch, and remove rust and coatings without damaging the base material. Under normal use, bristles remain safely in place and can achieve the desired finish using light pressure. Scotch-Brite™ Roloc™ Bristle Discs work well on steel, aluminum and a variety of other metals, in general maintenance, as well as automotive and engine rebuilding applications. 3M™ Ceramic Abrasive Grain is a ceramic mineral manufactured using our proprietary process to enhance toughness and hardness of the grain. For increased performance, Scotch-Brite™ Bristle Discs feature aluminum oxide blended with ceramic abrasive grain for one of the hardest, longest-lasting minerals available. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. 3M™ Ceramic Abrasive Grain surpasses aluminum oxide abrasives in cut-rate, durability, and makes an excellent choice for industrial grinding and finishing applications. Scotch-Brite™ abrasives are unique surface conditioning products with abrasives incorporated into non-woven fiber matrix. Combining abrasives and non-woven material creates an abrasive system that gives you consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Adhesive Removal, Blending, Blending Corners, Cleaning, Coating Removal, Deburring, Finishing, Paint Stripping, Polishing, Prepping Metal Prior to Paint, Rust Removal, Sealant Removal, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.
PRICE
$648.00 Sold in packages of 80 / $8.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 5/8 in |
| Diameter | 1 in |
Product Details
| Max RPM | 30000 rpm |
| Color | Green |
| Series | RD-ZB |
| Grit | 50 |
| Tool Compatibility | Disc Sanders |
| FOD | 0820475 |
| Manufacturers Part Number | 7000000740 |
| Grade | Coarse |
| Abrasive Material | Ceramic Grain |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |