3M™ Scotch-Brite™ EXL Unitized Wheel 6" x 1/2" x 5/8" Silicon Carbide 2S FIN - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ EXL Unitized Wheel 6" x 1/2" x 5/8" Silicon Carbide 2S FIN
Our unitized wheel gives a clean edge without smearing, reducing the need for additional clean up and preparation. Designed for optimal performance on a die grinder, the EXL Unitized Wheel minimizes heat buildup during operation, making it ideal for use on heat sensitive materials. Our Scotch-Brite™ EXL Unitized Wheel is filled with abrasive minerals to quickly smooth edges of metal, plastic and composites. It is available with aluminum oxide in fine, medium, coarse and extra coarse grades, and silicon carbide in very fine and fine grades. Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results over the life of the product. We chose an open-web material that is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.
Applications are Blending, Deburring.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Our unitized wheel gives a clean edge without smearing, reducing the need for additional clean up and preparation. Designed for optimal performance on a die grinder, the EXL Unitized Wheel minimizes heat buildup during operation, making it ideal for use on heat sensitive materials. Our Scotch-Brite™ EXL Unitized Wheel is filled with abrasive minerals to quickly smooth edges of metal, plastic and composites. It is available with aluminum oxide in fine, medium, coarse and extra coarse grades, and silicon carbide in very fine and fine grades. Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results over the life of the product. We chose an open-web material that is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.
Applications are Blending, Deburring.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$247.80 Sold in packages of 4 / $61.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Center Hole Diameter | 5/8 in |
| Diameter | 6 in |
Product Details
| Max RPM | 5000 rpm |
| Color | Gray |
| Application | Blending/Deburring |
| Series | XL-UW |
| Grit | FIN |
| Tool Compatibility | Backstand, Inline Sanders |
| FOD | 0820376 |
| Manufacturers Part Number | 7100106744 |
| Grade | Fine |
| Abrasive Material | Silicon Carbide |
| Product Type | Wheel |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |