3M™ Scotch-Brite™ Metal Finishing Wheel 6" x 1" x 1" Aluminum Oxide 6A CRS - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Metal Finishing Wheel 6" x 1" x 1" Aluminum Oxide 6A CRS
On softer metals like aluminum, copper, and brass, our Scotch-Brite™ Metal Finishing Wheels are used to blend out minor surface imperfections and handling marks while providing the desired decorative finish on products such as builder's hardware, and plumbing fixtures. Typically used on stationary machinery, the wheels are available in diameters of 6 to 16 inches and widths of 1/2 inch and greater. This highly conformable wheel is convolutedly wound on a core to run smoothly and help create professional finishing results. Available in grade CRS and MED. Our Scotch-Brite™ Metal Finishing Wheel uses aluminum oxide abrasive. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We chose an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Finishing, Polishing, Straightline - Brushed Finish, Weld Cleaning.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
On softer metals like aluminum, copper, and brass, our Scotch-Brite™ Metal Finishing Wheels are used to blend out minor surface imperfections and handling marks while providing the desired decorative finish on products such as builder's hardware, and plumbing fixtures. Typically used on stationary machinery, the wheels are available in diameters of 6 to 16 inches and widths of 1/2 inch and greater. This highly conformable wheel is convolutedly wound on a core to run smoothly and help create professional finishing results. Available in grade CRS and MED. Our Scotch-Brite™ Metal Finishing Wheel uses aluminum oxide abrasive. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We chose an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Finishing, Polishing, Straightline - Brushed Finish, Weld Cleaning.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$527.85 Sold in packages of 3 / $175.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Center Hole Diameter | 1 in |
| Diameter | 6 in |
Product Details
| Max RPM | 6000 rpm |
| Color | Maroon |
| Application | Blending/Deburring, Cleaning, Finishing/Polishing |
| Series | MF-WL |
| Grit | CRS |
| Tool Compatibility | Backstand, Inline Sanders |
| Manufacturers Part Number | 7100111501 |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Product Type | Wheel |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |