Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169441

MPN #: BA9-EW21

Baileigh Industrial® EW-21 Benchtop English Wheel, 21" Throat Depth

Product Description
Made from twin 3/8" thick steel plates, the EW-21 benchtop English wheel is just what the metal shaping doctor ordered for small shops. But don't let the small size fool you, it is one of the most rigid English wheels on the market with features that other wheels can only dream about. It includes 4 anvils, to handle almost any application.

Features:
  • 16 gauge mild steel capacity
  • 21" throat depth with a large lower opening for curved panels
  • The upper wheel is 8" diameter x 2" wide
  • Comes with 4 bottom anvils (all 2" wide) in the following radii: flat, 2", 8", and 24"
  • Everything on this wheel is adjustable, including the caster and camber of the bottom anvil
  • The wheel even rotates to work parallel with the frame for those long projects
  • Incorporates quick-release lower anvil support with locking cam for easy panel removal
  • You can conveniently store your anvils on the integrated roll holder
  • For those with extra space, a sturdy floor stand is available
  • Optional lower anvils are available, as well as a rubber top roll


PRICE
$3,369.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBA9-EW21
TypeEnglish Wheel
MaterialSteel/Metal
BrandBaileigh Industrial