3M™ Scotch-Brite™ EXL Deburring Wheel 6" x 1" x 1" Silicon Carbide 8S MED - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The finished result is a clean surface without smearing, reducing the need for additional clean up and preparation. Convolute construction and clean, uniform wear keep the wheel running smoothly and help the operator attain a professional finish while minimizing fatigue. Our Scotch-Brite material runs cool and provides the EXL Deburring Wheel with uniform wear and keeps fresh abrasives continuously exposed, making it a superior choice on heat sensitive substrates. The toughness of the wheel extends its service life. Scotch-Brite™ EXL Deburring Wheel is available with silicon carbide or aluminum oxide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.
Applications are Blending, Deburring, Finishing, Flat Finishing, Polishing Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Applications are Blending, Deburring, Finishing, Flat Finishing, Polishing Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$467.85 Sold in packages of 3 / $155.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Center Hole Diameter | 1 in |
| Diameter | 6 in |
Product Details
| Max RPM | 6000 rpm |
| Color | Gray |
| Series | XL-WL |
| For Use With | Blending/Deburring, Finishing/Polishing |
| Tool Compatibility | Backstands, Inline Sanders |
| FOD | 0820435 |
| Manufacturers Part Number | 7000028482 |
| Grade | Medium |
| Abrasive Material | Silicon Carbide |
| Product Type | Wheel |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |