Ss 304/304l Forged Pipe Fitting 1-1/2 X 1-1/4" Reducing Coupling Npt Female - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M SS 304/304L Forged Pipe Fitting 1-1/2 X 1-1/4" Reducing Coupling NPT Female
All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.
All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.
PRICE
$159.80 Sold in packages of 4 / $39.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | 1-1/2 X 1-1/4 in |
Product Details
| Point Of Origin | Import |
| Material | 304L Stainless Steel |
| Package Quantity | 4 |
| Connection Style | FNPT |
| Manufacturers Part Number | 3412D-2420 |
| Fitting Type | Reducing Coupling |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |