Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB291304

MPN #: SW3612D-3212

Ss 316/316l Forged Pipe Fitting 2 X 3/4" Reducing Coupling Socket Weld - Pkg Qty 2

Product Description
3M SS 316/316L Forged Pipe Fitting 2 X 3/4" Reducing Coupling Socket Weld

All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.

PRICE
$145.90  Sold in packages of 2 / $72.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 X 3/4 in

Product Details

Point Of OriginImport
Material316L Stainless Steel
Package Quantity2
Connection StyleSocket Weld
Manufacturers Part NumberSW3612D-3212
Fitting TypeReducing Coupling
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes