Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3251188

MPN #: 7100363693

3M™ Stikit™ Blue Abrasive Disc Roll, 5" Dia., 36 Grit, 50 Discs/Carton, 4 Cartons

Product Description
3M™ Stikit™ Blue Abrasive Disc 521U is a paper-backed abrasive disc with excellent performance and cut.

Use the 3M™ Stikit™ Blue Abrasive Disc 521U for sanding on collision repair substrates like paint, primer, metal and composites. It is a fast-cutting paper-backed disc with durable E-weight paper backing for excellent cut and long lasting performance. The Stikit™ system features a pressure-sensitive adhesive coating for easy attachment and removal.

Features:
  • E-weight paper backing is highly durable and withstands wear, pressure and damage
  • Stikit™ system for simple, secure application
  • Tool Compatibility: Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders, Sander


PRICE
$409.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightE
Diameter5 in

Product Details

Max RPM12000 rpm
Coat TypeOpen
ColorBlue
Series288U-36550
Disc TypePSA Disc
Grit36
Backing MaterialPaper
Tool CompatibilityDisc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
Package Quantity4 Cartons
Manufacturers Part Number7100363693
GradeCoarse
Abrasive MaterialCeramic Aluminum Oxide
Brand3M
TrademarkStikit™