Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
3M

Model # :WBB3800343

MPN #: 7100215729

3M™ Stikit™ 321U Abrasive Disc Roll, 6" Dia., 320 Grit, Aluminum Oxide, 100 Discs/Roll - Pkg Qty 5

Product Description
The 3M™ Stikit™ Blue Abrasive Disc Rolls is engineered for best-in-class cut, life and efficiency across your entire shop. The disc roll features a tough ceramic blended with premium aluminum oxide mineral for just the right balance. 3M™ Blue Abrasives deliver consistently excellent results in a minimum amount of time on jobs ranging from aggressive paint removal and fresh filler sanding to blend preparation and sanding primer.

The 3M™ Stikit™ Blue Abrasive Disc Rolls is bonded using upgraded resins for enhanced durability and finish. An anti-loading coating across the abrasive surface helps keep dust from gathering between the abrasive grains for faster cut and consistent performance throughout the life of the disc. Disc rolls are available in a wide range of grades and tear off conveniently one at a time without the need for liners.

3M™ Stikit™ discs come ready to use with a pressure sensitive adhesive coating on the backs – simply press the disc onto the backup pad and you're ready to go. They remove just as cleanly, leaving an uncontaminated surface for the next disc. We recommend using Stikit™ discs with 3M™ Stikit™ Disc Pads. For best results, we recommend use with the 3M™ Stikit™ Disc Roll Dispenser PN 05450.

Our 3M™ Blue Abrasives family is designed as a cost-effective, high-performance upgrade for any sanding application in coatings removal and paint preparation. From its balanced, engineered mineral blend to its anti-loading coating, our 3M™ Stikit™ Blue Abrasive Disc Rolls is another way that 3M™ applies science to deliver best-in-class performance for professionals.

Features:
  • A best-in-class abrasive disc roll for a variety of applications
  • Anti-loading coating prevents dust and debris from clogging the cutting surface
  • Adhesive-backed Stikit™ discs are easy to attach and remove


PRICE
$414.75  Sold in packages of 5 / $82.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightC Weight
Diameter6 in

Product Details

Coat TypeClosed
ColorBlue
Series321U
Disc TypePSA Disc
Grit320
Backing MaterialPaper
Tool CompatibilityDisc Sanders, Hand Sanding, Random Orbital Sanders, Robotics, Sanding Blocks
Manufacturers Part Number7100215729
GradeExtra Fine
Abrasive MaterialAluminum Oxide
Brand3M
TrademarkStikit™