Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3251187

MPN #: 7100363376

3M™ Stikit™ Gold Abrasive Disc Roll, 5" Dia., 180 Grit, 100 Discs/Roll, 6 Rolls

Product Description
3M™ Stikit™ Gold Abrasive Disc 288U is a paper-backed abrasive disc roll designed for use in collision repair. It is available in a range of sizes, grades, and hole patterns. A durable high-quality construction and anti-loading coating reduce loading for longer disc life and provide a smooth consistent finish.

Use the 3M™ Stikit™ Gold Abrasive Disc Roll 288U for sanding on collision repair substrates like paint, primer, metal and composites. It is a paper-backed disc in a convenient roll format with high-quality minerals for a long lasting cut and has a load-resistance coating to help reduce clogging and extend the abrasive life. The Stikit™ system features a pressure-sensitive adhesive coating for easy attachment. With 3M™ Stikit™ Gold Abrasive Disc Roll 288U, you can achieve a uniform consistent finish, making it a valuable addition to any repair toolkit.

Features:
  • Suitable for use on metal, paint, clear coat, body filler, plastic, primer, putty, and composites
  • Fast, consistently sharp cut
  • Long disc life, with reliable performance & finish
  • Loading resistant coating helps reduce premature loading / clogging and extend abrasive life
  • Tool Compatibility: Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders, Sander


PRICE
$255.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightC
Diameter5 in

Product Details

Max RPM12000 rpm
Coat TypeOpen
ColorYellow
Series288U-09304
Disc TypePSA Disc
Grit180
Backing MaterialPaper
Tool CompatibilityDisc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
Package Quantity6 Rolls
Manufacturers Part Number7100363376
GradeCoarse
Abrasive MaterialAluminum Oxide Blend
Brand3M
TrademarkStikit™