3M™ General Purpose Masking Tape 203 Beige, 48mm x 55m, 24 per case
Made of crepe paper with rubber adhesive for long lasting durability. For light duty bundling, attaching and labeling. Color is Beige. Size is 48 mm x 55 m. Quantity is 24 per case Bulk. Tape Dispensers are also available.
3M General Purpose Masking Tape 203 1.89"W x 60 Yards - Beige - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$348.00 Sold in packages of 24 / $14.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60.15 yd |
| Width | 1.89 in |
| Thickness | 4.7 mil |
| Tensile Strength | 20 lb/in |
| Core Size | 3 in |
Product Details
| Type | General Purpose |
| Color | Beige |
| Application Temperature Range | 200 °F °F |
| Material | Crepe Paper |
| Package Quantity | 24 |
| Manufacturers Part Number | 70006406097 |
| Percent Elongation | 9 |
| Brand | 3M |