Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2939527

MPN #: 183263

Shurtape® General Purpose Grade, Colored Masking Tape, Red, 24mm x 55m - Case of 36

Product Description
General purpose grade colored masking tape for labeling, color-coding, decorating and identification purposes, as well as for packaging, bundling, binding, holding, splicing and banding applications. Constructed with a flexible paper backing, CP 631 offers excellent adhesion and release from a variety of surfaces, and is the only colored masking tape on the market tested and approved for arts and crafts against LHAMA requirements (conformance to ASTM D-4236).

Features
  • General purpose grade colored masking tape
  • Medium-high adhesion
  • Releases easily from a variety of surfaces
  • Flexible crepe paper backing
  • Synthetic rubber adhesive
  • Meets LHAMA requirements for use in arts and crafts
  • Available in a variety of colors
PRICE
$225.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width15/16 in
Thickness4.5 mils mil
Tensile Strength19
Core Size3 in

Product Details

TypeMasking Tape
ColorRed
SeriesCP 631
Tape DutyGeneral Purpose Grade
Service Temperature Range60 F - 150 F
MaterialColored crepe paper
Package Quantity36
Manufacturers Part Number183263
Percent Elongation9%
BrandShurtape

Warranty

Warranty1 Year Limited