Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB298685

MPN #: 7000045746

3M™ TN Quick Change Fiber Disc Backup Pad 02140, 4-1/2" x 5/8-11 Internal - Pkg Qty 5

Product Description
3M™ TN Quick Change Fibre Disc Backup Pad 02140, 4-1/2" x 5/8-11 Internal

Our 3M™ Fibre Disc Back-up Pad is made to drive and support fiber backed discs during sanding, grinding or finishing processes. This essential pad is designed to fit right angle sanders equipped for TN Quick Change style attachments.

Provides even support across the surface of the disc. Hard density backing, suitable for most metalworking applications. 4 ½ inch diameter size is appropriate for all fibre backed discs. Use with right angle, pneumatic or electric sanders. Designed for use with TN Quick Change attachment system.

PRICE
$149.75  Sold in packages of 5 / $29.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-11 INT in
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
TypeRetainer Nut
ColorBlack
Series02140
Form TypeQuick Change
Tool CompatibilityDisc Sanders, Right Angle Grinders, Rotary Sanders
Density RatingHard
DescriptionQuick Change Fibre Disc Backup Pad 4-1/2" x 5/8-11 Internal
Manufacturers Part Number7000045746
Product TypeBackup Pads, Disc
Attachment TypeTN
Brand3M