3M™ Stikit™ Disc Pad 28772, 6" x 3/4" 5/16-24 External - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Stikit™ Disc Pad is constructed of medium density foam for fast cut and shock resistance when sanding on flat or contoured surfaces and provides secure adhesion for a 3M™ Stikit™ Disc (sold separately). The pad has a flexible tapered edge that helps produce smooth finishing and blending.
The pad face provides strong disc adhesion suitable for higher speed applications, yet enables quick removal without leftover residue. Our 3M™ Stikit™ system was designed for convenient disc changes between grades or applications. Stikit™ discs come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to the disc pad is as simple as pressing on a sticker, yet they remove cleanly from a Stikit disc pad. Stikit discs tend to provide a more aggressive cut than do 3M™ Hookit™ products.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include AOEM, Paint Preparation.
The pad face provides strong disc adhesion suitable for higher speed applications, yet enables quick removal without leftover residue. Our 3M™ Stikit™ system was designed for convenient disc changes between grades or applications. Stikit™ discs come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to the disc pad is as simple as pressing on a sticker, yet they remove cleanly from a Stikit disc pad. Stikit discs tend to provide a more aggressive cut than do 3M™ Hookit™ products.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include AOEM, Paint Preparation.
PRICE
$509.50 Sold in packages of 10 / $50.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/16-24 EXT in |
| Thickness | 3/4 in |
| Diameter | 6 in |
Product Details
| Type | Regular |
| Series | 28772 |
| Form Type | Molded |
| Tool Compatibility | Disc Sanders |
| Hook Type | 2 |
| Density Rating | Medium |
| Description | Disc Pad 6" x 3/4" 5/16-24 External |
| Manufacturers Part Number | 7100065802 |
| Product Type | Backup Pads, Disc |
| Attachment Type | Adhesive Back |
| Brand | 3M |
| Trademark | Stikit |