Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M AccuGlide

Model # :WBB3162911

MPN #: 7100237142

3M™ AccuGlide™ V HSP Taping Head, Control Side, Knife Retract, 2"

Product Description
3M™ AccuGlide™ V HSP Taping Head is designed for high-speed tape application that uses low-impact motion to seal cases with minimum force. It can apply Scotch® Box Sealing Tape at up to 150 fpm while maintaining quality tape application. This taping head is designed for sealing under-filled boxes without compromising tape adhesion.

Low-Impact and Lightweight Taping Head
With low-impact motion, the high-speed 3M™ AccuGlide™ V HSP Taping Head applies Scotch® Box Sealing Tape at up to 150 feet per minute yet exerts minimum force on cases to protect both cartons and contents. Specifically designed for consistent and quality sealing in high-speed taping applications or under-filled boxes, this taping head also offers a narrow profile for easy retrofitting to existing machines and low maintenance for improved productivity. Its low-profile side plate, open tape path and easy-to-follow instructions allow for fast, easy threading. Made of stainless steel for durability yet lightweight for easy handling.

Stable Alignment and Smooth Application

3M™ AccuGlide™ V HSP Taping Head has a tape drum latch that secures rolls for stability and positive tape alignment - just press to release for a roll change. The rugged stainless steel construction provides exceptional durability, and the taping head also has a friction brake drum to maintain proper tape tension and prevent overcoasting for smooth tape application.

Taping Heads Provide Low-Impact Sealing
Designed to apply a "C" clip of Scotch® box sealing tape, the 3M™ AccuGlide™ V HSP Taping Head seals the top center seam. Designed for low impact and consistent application, 3M™ AccuGlide™ Taping Heads help protect boxes while providing greater case throughput.

The 3M™ AccuGlide™ Taping Process
Regular slotted containers (RSC) are placed on the conveyor and pushed into the case sealer drive belts, which convey each box into the taping head. The 3M™ AccuGlide™ Taping Head applies Scotch® pressure sensitive film box sealing tape at the leading end of the box, continuing along the center seam to the trailing end. This is called a "C" clip application. The taping head cuts the tape as it is being applied. After the box is securely sealed, it exits the case sealer.

Recommended Applications:
  • 3M™ AccuGlide™ V HSP Taping Head assists in case sealing operations across a wide range of industries, including: Food and beverage, Medical devices, Pharmaceutical, Electronics, Manufacturing and distribution centers
Highlights:
  • Increased Packaging Volume: Performs high-speed taping applications at belt speeds up to 150 feet per minute
  • Protect Box Contents: Offers low-impact motion to protect cartons and contents
  • Consistent And Quality Sealing: Engineered to handle the processing challenges of under and overfilled cartons
  • Excellent Wipe-Down Force: Offers uniform pressure with middle and rear brushes
  • High-Durability: Made to handle high-moisture environments
  • Reliable Tension Control: A friction brake drum maintains proper tape tension
  • Accurate Tape Alignment: Features an internal mechanism to stabilize and keep the tape roll aligned
  • Size: 2"


PRICE
$4,505.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7100237142
TypeTaping Head
Package Quantity1
Brand3M AccuGlide