3M Virtua Safety Glasses, 11228-00000-100, Clear Uncoated Lens - Pkg Qty 100
|
Questions & Answers (0)
Product Description
3M™ Virtua Protective Eyewear, 11228-00000-100, Uncoated Lens, Clear
Virtua protective eyewear is made of polycarbonate for durability and corrosion resistance. Uncoated eyewear provides indoor and outdoor optical protection for job sites, warehouses, plants, and more. Wide profile ensures impact resistance and enhances field of vision. Anti-scratch and hard-coat features included. Absorbs 99.9% of UV rays. Lens coating is Clear. Frame color is Clear. ANSI approved.
Virtua protective eyewear is made of polycarbonate for durability and corrosion resistance. Uncoated eyewear provides indoor and outdoor optical protection for job sites, warehouses, plants, and more. Wide profile ensures impact resistance and enhances field of vision. Anti-scratch and hard-coat features included. Absorbs 99.9% of UV rays. Lens coating is Clear. Frame color is Clear. ANSI approved.
CLEARANCE PRICE
$132.00 Sold in packages of 100 / $1.32 ea
was $210.00Save $78.00 (37%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Adjustable Arms | No |
| Hard Coat | No |
| Lens Material | Polycarbonate |
| Anti Scratch | No |
| Temple Color Family | Clear |
| Manufacturers Part Number | 7100114652 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | 3M |
| Type | Frameless Safety Glasses |
| Frame Style | Wraparound |
| Adjustable Temple | No |
| Series | Virtua |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Description | Virtua™ Safety Eyewear |
| Package Quantity | 1 |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1-2015 |