Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB581090

MPN #: 7000120645

3M™ 10" Polishing Pad, White, 5 Per Case

Product Description
3M™ White Super Polish Pad 4100, 10 in, 5/case

For buffing very soft finishes or for polishing soft waxes on wood floors. Removes scuffs and black heel marks and enhances floor appearance.
  • Equipment Type: Rotary
  • Machine Speed: Low Speed, 175-6 RPM
PRICE
$38.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size10 in

Product Details

Style4100
TypePolishing Pad
Package Quantity5
DescriptionRemoves Scuff
Pad ShapeRound
ColorWhite
ApplicationPolishing
Manufacturers Part Number7000120645
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Machine Speed175 - 600 rpm
Brand3M