x

Take 15% off your entire order!

Offer applied at checkout

3M Aqua-Pure 3MFF100 Under Sink Water Filtration System - Pkg Qty 6

3M Aqua-Pure 3MFF100 Under Sink Water Filtration System - Pkg Qty 6

Item #: WBB2193775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$231.95 ea.

Price: $1,391.70 / Pkg of 6

$231.95/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3M™ Aqua-Pure™ 3MFF100 Under Sink Water Filtration System

The 3M™ Under Sink Full Flow Water Filter System 3MFF100 is one of several options in a complete product portfolio delivering cleaner, clearer drinking water. This under sink filtration system is NSF listed to reduce particulate, chlorine taste a select VOCs such as benzene, p-Dichlorobenzene and toxaphene. This system connects to the primary kitchen or bath water faucet.

  • Reduces particulate, chlorine taste and odor, parasitic protozoan cysts, lead, and select VOCs such as benzene, p-Dichlorobenzene and toxaphene
  • 6,000 gallon/22,712 liter capacity
  • Connects to the primary kitchen or bathroom water faucet for full flow filtration
  • Sanitary Quick Change (SQC) cartridge design helps provide fast and easy cartridge change-out with minimal effort
  • Advanced triple stage carbon-block filtration process to help provide cleaner, clearer, better tasting drinking water
  • Pleated sub-micron membrane wraps carbon block to capture larger particulate

  • CAPACITY GALLONS 6000
  • DIAMETER INCHES 4.5
  • TYPE Undersink
  • REDUCTION CLAIMS Chlorine Taste & Odor, Cyst,? Lead, Sediment, Select VOCs
  • TEMPERATURE RANGE 40 - 100
  • LITERS PER MINUTE 9.46
  • MAXIMUM PRESSURE 125 psi
  • CARTRIDGE INCLUDED --
  • PACKAGE QUANTITY 6
  • MICRONS 0.2
  • GALLONS PER MINUTE 2.5
  • FILTER TYPE Quick Change Cartride
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M Aqua-Pure 3MFF100 Under Sink Water Filtration System - Pkg Qty 6

3M Aqua-Pure 3MFF100 Under Sink Water Filtration System - Pkg Qty 6

Item #: WBB2193775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant