SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

3mm Dia., 3mm Shank, 12mm LOC, 38mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated

3mm Dia., 3mm Shank, 12mm LOC, 38mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated

Item #: WBB2243735

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" Dia., 1/4" Shank, 1-1/8" LOC, 3" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

1/4" Dia., 1/4" Shank, 1-1/8" LOC, 3" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

4mm Dia., 4mm Shank, 14mm LOC, 51mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated

4mm Dia., 4mm Shank, 14mm LOC, 51mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated

3/8" Dia., 3/8" Shank, 1" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

3/8" Dia., 3/8" Shank, 1" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

1/8" Dia., 1/8" Shank, 1/2" LOC, 1-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, AlTiN

1/8" Dia., 1/8" Shank, 1/2" LOC, 1-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, AlTiN

1/4" Dia., 1/4" Shank, 1-1/8" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

1/4" Dia., 1/4" Shank, 1-1/8" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

5/16" Dia., 13/16" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

5/16" Dia., 13/16" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Import Right Hand Shell End Mill Roughing 2-1/2" Dia x 1" Hole x 1-5/8" Flute Cobalt

Import Right Hand Shell End Mill Roughing 2-1/2" Dia x 1" Hole x 1-5/8" Flute Cobalt

1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

4 Flute Carbide Ball End mills excel in peripheral milling and finishing. 4 Flute end mills provide a much finer finish and can be ran at faster rates. The hemispherical tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy

Weights & Dimensions

  • Unit of Measurement Metric
  • Shank Diameter 3mm
  • Length of Cut 12mm in
  • Diameter 3 mm
  • Length 38 mm

Product Details

  • Country of Origin Made In USA
  • End Type Ball
  • Brand Melin
  • Number of Flutes 4
  • Series CCMG-B
  • Material Solid Carbide
  • Ends Single
  • Manufacturers Part Number CCMG-M3M3-B
  • Center Cutting Yes
  • Coating Uncoated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3mm Dia., 3mm Shank, 12mm LOC, 38mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated

3mm Dia., 3mm Shank, 12mm LOC, 38mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated

Item #: WBB2243735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3mm Dia., 3mm Shank, 12mm LOC, 38mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated
    3mm Dia., 3mm Shank, 12mm LOC, 38mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant