General Wire 3" Side Cutter Blade
Write a Review
|
Questions & Answers (0)
Product Description
3" Side Cutter Blade for cutting and scraping. Used for cutting and scraping grease, sludge, roots, and other buildup from drain pipe walls.
PRICE
$11.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3 – 10 in |
| Diameter | 3 in |
Product Details
| Material | Steel |
| Description | Side Cutter Blade |
| Connection Style | General Drum Type - 3" |
| Manufacturers Part Number | 3SCB |
| Brand | General Wire |