General Wire 3" Rotary Saw Blade
Write a Review
|
Questions & Answers (0)
Product Description
3" Rotary Saw Blade for roots and other stoppage. Designed to cut roots and other tough stoppages in drain and sewer lines. The rotating saw-blade design provides more aggressive cutting than a U-cutter or side cutter, making it effective for root intrusion and hardened deposits..
PRICE
$20.75
7
7
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3 – 10 in |
| Diameter | 3 in |
Product Details
| Material | Steel |
| Description | Rotary Saw Blade - 3" |
| Connection Style | General Drum Type |
| Manufacturers Part Number | 3RSB |
| Brand | General Wire |