- Jet ET-C Series (3T) Electric Trolly
JET® 3T Lug Mount Assembly, JT9-3SS-3C-LMA
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-3SS-3C-LMA |
| Type | Accessory |
| For Use With | Electric Trollys |
| Brand | JET |
Related Products
the Notcher Assembly - the ultimate game-changer for your JET® Ironworker This versatile attachment is designed to remove anything from a small nibble to a large notch out of Flat Bar or Angle Iron, giving you unparalleled precision and flexibility in your metalworking projects.
The return spring assembly fits between the nylon nut and the return spring bracket. This is a genuine Jet and Wilton replacement part used in compatible drill presses. This item is sold individually and is made of metal. During the installation process, a wrench might be needed to replace this part. It will require replacing if it breaks. For Use With: Jet J-A3816 (354500) 15-Inch Vari-Speed Drill Press J-A3816 (354500) 15-Inch Vari-Speed Drill Press J-A5816 (354550) 15-Inch Vari-Speed Drill Press J-A5816 (354550) 15-Inch Vari-Speed Drill Press J-A5818 (354551) 15-Inch Vari-Speed Drill ...
JET® TS Series electric hoist is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. Additionally, a two in one mechanical brake and overload protection assures you of safety first on the jobsite. This new system will brake quickly while providing protection from overloading the hoist. We engineered this hoist to keep the operator safe and prolong the ...
This is a genuine item that is supplied by the original equipment manufacturer for use with Wilton utility vises. It is an identical replacement for a missing or damaged lock nut and bolt assembly that was originally included with a new unit, please make sure to check the appropriate diagrams of your model for the correct location and application of this hardware. Keep in mind this high-quality item is made of durable metal and is sold individually. For Use With: Jet 656A Utility Vise
Time is money, and the Pipe Notcher Housing is here to save you both. Say goodbye to tedious cutting and grinding for clean saddle joints. This accessory is a productivity booster, eliminating unnecessary steps in your workflow. Sold separately are the dies that perfectly complement your needs. As always, your safety is a top priority, which is why the ANSI B11.5-1988(02) compliant guarding ensures a worry-free experience. Features: Save time and money with the pipe notcher by eliminating the cutting and grinding required for creating clean saddle joints Easily interchangeable attachment ...