Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532171

MPN #: JT9-262030

JET® HDT Series Manual Trolley JT9-262030 6600 Lb. Cap.

Product Description
JET® HDT Series Manual Trolley, 6600 Lbs. Cap.

JET® HDT Series manual trolleys are available in capacities from 1/2 ton to 5 Tons. They are designed for low maintenance, trouble free use on wide flange H-beams, standard I-beams or curved track. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards

Durability
  • Welded all-steel frame and powder coat finish provide maximum durability and protection
  • Built-in bumper guards on the side plates increase safety and extend trolley life
  • Hardened steel wheels and double sealed lubricated ball bearings provide smooth movement
  • Easily adjustable to wide-flange H-beams, standard I-beams or curved track with the included spacer washers
Standards
  • Complies with OSHA Regulations, ANSI / ASME B30.11 and B30.17 standards
  • Certification- Load tested to 125% of capacity with certificate


PRICE
$465.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width6-1/2 in
Height10 in
Weight Capacity6600 lbs
Weight52.3 lbs
Max Flange Thickness8 in
Head Room7-7/16 in
Beam Width4 to 8 in
I-Beam Height8 to 24-1/2 in
Min Radius Curve51 in

Product Details

Assembly RequiredNo
TypeStandard Trolley
ColorWhite
SeriesHDT
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberJT9-262030
BrandJET

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA Regulations, ANSI / ASME B30.11 and B30.17