Flap Wheels
Availability
Special Price
Grit
Brand
Application
Grade
Color
Price
Related Products
3M™ Flap Wheel Type 83 244D 1-1/2" x 1/2" x 1/4" 80 Grit Aluminum Oxide The 3M™ Flap Wheel, type 83 or type 84, is a general purpose flap wheel that delivers a consistent finish and uniform cut. Made of aluminum oxide on a firm, X-weight cloth backing, this product can be used in a variety of grinding and polishing applications. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull ...
3M™ Scotch-Brite™ Cut and Polish Unitized Wheel CP-UW 6" x 1/2" x 3/4" Alum. Oxide FIN Scotch-Brite™ Cut and Polish Unitized Wheel is a tightly layered, durable, unitized wheel available in medium to hard densities. The wheel works well for aggressive deburring, blending, and finishing on harder metals and for applications where portability is needed. Our wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths. Use our Scotch-Brite™ Cut and Polish Unitized Wheel to replace many conventional abrasive ...
3M™ Scotch-Brite™ Light Deburring Wheel 12" x 2" x 5" Silicon Carbide 7S FIN Our Scotch-Brite™Light Deburring Wheel is uniquely suited to applications where a moderate degree of conformability and density are needed to maintain critical tolerances while providing a fine polished finish. A unique resin system helps minimize smearing and reduces heat build-up. The Light Deburring Wheel runs cool and resists loading due to its non-woven web construction. We did this to reduce the risk of part discoloration and warping while extending the life of the wheel. The Light ...
3M™ Scotch-Brite™ EXL Unitized Wheel XL-UW 3" x 1/4" x 1/8" Silicon Carbide FIN Scotch-Brite™ EXL Unitized Wheels feature a soft, conformable consistency that effectively smoothes, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring a conformability to a hard, aggressive 8 density for maximum cut and durability. Our unitized wheel gives a clean edge without smearing, reducing the need for additional clean up and preparation. ...
3M™ Scotch-Brite™ EXL Deburring Wheel 8" x 2" x 3" Silicon Carbide 8S FIN The finished result is a clean surface without smearing, reducing the need for additional clean up and preparation. Convolute construction and clean, uniform wear keep the wheel running smoothly and help the operator attain a professional finish while minimizing fatigue. Our Scotch-Brite material runs cool and provides the EXL Deburring Wheel with uniform wear and keeps fresh abrasives continuously exposed, making it a superior choice on heat sensitive substrates. The toughness of the wheel extends its ...