- Designed to provide static protection for ESD sensitive electronic devices.
- Transparent Metallic bags are printed with ESD warning symbol.
- Multi-layer protection guards against charges.
- Bags have a zip top seal.
- WARNING: This product is intended for commercial use only. This product is not on the Qualified Product Listing under the Defense Standardization Program
Global Industrial
Model # :WBB0144360
Global Industrial Reclosable Static Shielding Bags, 3"W x 5"L, 2.8 Mil, Transparent, 500Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Weight | 7 lbs |
| Thickness | 3.1 |
Product Details
| Package Quantity | 500 |
| Description | Reclosable Static Shielding Bags |
| Color | Clear |
| Bag Opening Type | Zip Top |
| Manufacturers Part Number | B0144360 |
| Conductive | Y |
| Brand | Global Industrial |