Stackbin® 4-1/2"W x 8"D x 4-1/2"H Steel Bin Hopper Front Container, Gray
Write a Review
|
Questions & Answers (0)
Product Description
4-1/2"W x 8"D x 4-1/2"H Stackbin - Gray
This stackable bin is made with spot welded steel for long lasting durability. Has angled opening for easy access to contents. The patented Stackbin® locking system secures safe stacking without tools or fasteners.
This stackable bin is made with spot welded steel for long lasting durability. Has angled opening for easy access to contents. The patented Stackbin® locking system secures safe stacking without tools or fasteners.
PRICE
$34.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 8 in |
| Height | 4-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Stackbin Hopper |
| Color | Gray |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-0SB-GY |
| Stack and/or Nest | Stack |
| Brand | Stackbin |