Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Davco

Model # :WBB495369

MPN #: KDW-01

Davco® Collapsible Wire Mesh Steel Container, 40-1/2"L x 34-1/2"W x 26"H, 3200 lb. Cap, Gray

Product Description
Collapsible Wire Mesh Steel Handling Containers in Zinc-Galv finish. Quality engineered for the toughest industrial uses. Sets up in seconds, folds flat to save space and shipping cost.

Features:
  • Size: 40 1/2" x 34 1/2" x 26" Upright Height and 11-1/2" Collapsed Height.
  • Load Capacity: 3200 lbs.
  • Max. Stack Height 5 Containers in Warehouse when Upright loaded with 3200 lbs each.
  • Stack Height 4 High when Upright for Truck Shipments.
  • Stack Height of 9 High when Collapsed for Returnable Shipping.
  • Inside Usable Volume 14 Cubic Feet.
  • 4 Sides are Wire Mesh 2" x 1" c/c x .148" (approximately 9 Gauge).
  • Floor is Sheet Metal on Tubing Base Structure.
  • 144 Containers Upright fit on Full 53' Truckload.
  • 324 Containers Collapsed fit on Full 53' Truckload.
  • Inter-Stackable with our other "40.5 x 34.5 Steel Containers".
PRICE
$419.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
419.95
Buy 11 units - 24 units
399.95Save $20.00 (5%)
Buy 25+ units
379.95Save $40.00 (10%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/2 in
Width34-1/2 in
Height26 in
Size (L x W x H)40-1/2 x 34-1/2 x 26 in
Inside Length39 in
Inside Width33 in
Inside Height18-15/16 in
Weight Capacity3200 lbs
Weight133 lbs
Gate/Open Sides-
Collapsed Height11-1/2 in

Product Details

Assembly RequiredNo
TypeCollapsible Wire Container
ColorGray
Fork Entry4-Way
LidNo
Capacity14 ft³
MaterialWire Mesh 2" x 1"
Casters IncludedNo
Package Quantity1
Manufacturers Part NumberKDW-01
Stack and/or NestStack & Nest
BrandDavco