Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227822

MPN #: 8941075452

Chicago Pneumatic 4-1/2" Air Angle Grinder, 1/4" Air Inlet, 12000 RPM

Product Description
Designed for variety of applications such as sanding with flap discs, grinding, and cutting, this angle grinder series offers high efficiency with its power of 1.1 HP (840 W) and high durability with its high quality bevel gears and governed motor. The range consists of 7 models: 2x 4 Inch wheel (3/8 Inch- 24 spindle thread), 2x 4.5 Inch wheel (3/8 Inch- 24 & 5/8 Inch- 11 spindle thread) and 3x 5 Inch wheel (M14 & 3/8 Inch- 24 & 5/8 Inch- 11 spindle thread).

Features:
  • High security with its robust steel keyless adjustable wheel rotative guard and its CP safety Lever
  • Streamline composite handle (right or left) and composite grip for better operator comfort
  • Rear exhaust (exhaust hose included)
  • 360° swivel air inlet


PRICE
$375.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8
Width9-3/8 in
Height3-5/8 in
Weight4 lbs
Max Wheel Diameter4-1/2

Product Details

RPM12000 rpm
CFM40 CFM
Horsepower1.13 HP
ColorRed/Black
Tool TypeAngle Grinder
Pressure90 psi
Max PSI90 psi
MaterialAluminum/Composite Over-Sleeve
DescriptionAir Angle Grinder
Package Quantity1
Manufacturers Part Number8941075452
Free Speed12000 rpm
ExhaustRear
BrandChicago Pneumatic

Warranty

Warranty1 yr