Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9FB2383984

Global Industrial™ Pneumatic Die Grinder Kit, 1/4" Air Inlet, 22000 RPM

Product Description
A reliable addition to any workshop, the Global Industrial™ 1/4" Pneumatic Die Grinder Kit delivers up to 22,000 RPM and features rugged aluminum housing for lasting durability. This rear type exhaust air grinder includes 10 grinding stones and a safety lever to prevent accidental start. Features a built-in the silencer and regulator for added user convenience, safety and control. Made to grip easily while wearing gloves for simple one-handed operation.1 Year Limited Warranty.

PRICE
$77.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width8-1/4 in
Height2-1/4 in
Weight1 lbs
Hose Size Inside Diameter3/8"

Product Details

RPM22000 rpm
CFM4 CFM
SCFM Use @ 90 PSI27 SCFM
ColorSilver
Air Inlet Thread Size (NPT)1/4" in
Includes7 Made In USA Solid Carbide Burs
MaterialAluminum
DescriptionPneumatic Die Grinder Kit
Package Quantity1
Manufacturers Part NumberB2383984
Housing MaterialAluminum
ExhaustRear
BrandGlobal Industrial

Warranty

Warranty1 yr