- Tags are consecutively numbered to aide in record keeping.
- Size #5 - 4-3/4 x 2-3/8".
- Pre-numbered from 000 - 499.
- Tags feature a 3/16", reinforced, tear resistant eyelet.
- Tags may be attached with string or wire.
Global Industrial
Model # :WBB43274
Global Industrial 2 Part Inspection Tag "Accepted", #5, 4-3/4"L x 2-3/8"W, Blue, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-3/8 in |
| Size | 5 |
| Eyelet Size | 3/16 in |
Product Details
| Type | Inspection Tags |
| Color | Blue |
| Fastener | Plain |
| Recyclable | No |
| Style | 2-Part |
| Number Sequence | 001-499 |
| Material | Cardstock |
| Package Quantity | 500 |
| Manufacturers Part Number | B43274 |
| Paper Stock | 10 Point |
| Text | Accepted |
| Brand | Global Industrial |