Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB43465

MPN #: G11051D

Shipping Tags, #5, 4-3/4"L x 2-3/8"W, Light Green, 1000/Pack

Product Description
These colored tags aid in coding shipments and inventory. The tags feature a reinforced tear-resistant 3/16" eyelet. These tags are made of 13 point cardstock and come in 1000 per pack.

PRICE
$52.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
52.95
Buy 3 units - 5 units
50.95Save $2.00 (4%)
Buy 6+ units
48.95Save $4.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width2-3/8 in
Size5
Eyelet Size3/16 in

Product Details

TypeShipping Tags
ColorLight Green
FastenerPlain
RecyclableYes
StyleColored Tags
Material13 Point Cardstock
Package Quantity1,000
Manufacturers Part NumberG11051D
Paper Stock13 Point