Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB43762

MPN #: G30053

Manila Shipping Tags, Pre Wired, 10 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack

Product Description
These multi-purpose tags are perfect to use with items that cannot be labeled. These tags feature a reinforced tear-resistant 3/16" eyelet. They are wired with a 12", 26 ga double wire.

PRICE
$57.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
57.95
Buy 3 units - 5 units
54.95Save $3.00 (5%)
Buy 6+ units
52.95Save $5.00 (9%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width2-3/8 in
Size5
Eyelet Size3/16 in
Fastener Size12 in
Wire Gauge26 ga

Product Details

TypeShipping Tags
ColorTan
FastenerPre-Wired
RecyclableYes
StyleManila Tags
Material10 Point Cardstock, Wire
Package Quantity1,000
FeaturesReinforced/Tear Resistant Eyelet
Manufacturers Part NumberG30053
Fastener MaterialWire
Paper Stock10 Point