Model # :WBB43728
MPN #: G12053C
Shipping Tags, Pre Wired, #5, 4-3/4"L x 2-3/8"W, Fluorescent Red, 1000/Pack
|
Questions & Answers (0)
Product Description
These bright fluorescent tags catch attention, making them perfect for color coding shipments and inventory. The tags feature a reinforced tear-resistant 3/16" eyelet. They are wired with a 12", 26 ga double wire.
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-3/8 in |
| Size | 5 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
| Wire Gauge | 26 ga |
Product Details
| Color | Fluorescent Red |
| Fastener | Pre-Wired |
| Recyclable | Yes |
| Style | Fluorescent Tags |
| Material | 13 Point Cardstock/Wire |
| Package Quantity | 1,000 |
| Manufacturers Part Number | G12053C |
| Fastener Material | Wire |
| Paper Stock | 13 Point |