Features:
- Color coded tags aid in quality control.
- Strong 13 point construction.
- Pre-numbered 000 - 999.
- Tags feature a 3/16" reinforced, tear resistant eyelet.
- Wired with 12", 26 gauge wire.
- Available in case quantities.
Model # :WBB43253
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-3/8 in |
| Size | 5 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
| Wire Gauge | 26 ga |
Product Details
| Type | Inspection Tags |
| Color | Green |
| Fastener | Pre-Wired |
| Recyclable | No |
| Style | 1-Part |
| Number Sequence | 001-999 |
| Material | Cardstock |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B43253 |
| Fastener Material | Wire |
| Paper Stock | 13 Point |
| Text | Repairable or Rework |
| Brand | Global Industrial |