This 150 lb. stainless steel cross is manufactured from corrosion resistant 316 stainless steel and features four female NPT threaded outlets for distributing flow in multiple directions within threaded piping systems. The cast construction provides consistent wall thickness, dimensional accuracy, and dependable mechanical strength for reliable low pressure performance. Precision machined threads ensure secure, leak resistant connections in demanding applications. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary installations, 316 stainless steel offers superior resistance to chlorides, acids, and harsh chemicals. Rated for 150 PSI, this fitting delivers long term durability in both indoor and outdoor service.
MSI Products 4" 316 Stainless Steel Cross, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3230264 |
| PSI | 285 psi |
| Fitting Type | Cross |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |