Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :WBB3210999

MPN #: MF-182474G-S-4

Metro® MetroMax 4, 4 Shelf, Polymer Shelving Unit, Starter, 24"W x 18"D x 74"H

Product Description
Corrosion-proof performance, proven Metro stability, and unrivaled value. All polymer shelves with removable, easy-to-clean 6" wide shelf mats. Shelves adjust in 1" increments. Lifetime warranty against rust and corrosion. Posts and shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings." Starter unit consists of four posts and the indicated number of MetroMax 4 shelves

PRICE
$535.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-15/16 in
Depth18-1/2 in
Height74-3/16 in
Weight34 lbs
Unit Capacity2000 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeVented
Shelf CapacityEnd-to-End 800 or Corner Configuration "L" 500 lbs
ColorTaupe/Blue
Number of Shelves4
MaterialPolymer
DescriptionIndustrial Shelving Starter Unit
Package Quantity1
Manufacturers Part NumberMF-182474G-S-4
Unit TypeBoltless Open Shelving
BrandMetroMax