4-40 Flush Press Insert - Stainless - 240-004-Cr - Made In USA - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
4-40 x .188" long Stainless steel thread insert, press-in installation in thermoset plastics.
PRICE
$10.40 Sold in packages of 10 / $1.04 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | .188 in |
| Size | 4-40 |
| Min Depth | .215 in |
| Hole Size | .156 in |
| Diameter | .166 in |
| Installed Length | 0.188" |
Product Details
| Type | Press insert |
| Alloy | 303 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Description | Insert for Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | 240-004-CR |
| Design | Flush |
| Brand | E-Z Lok |