Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221444

MPN #: 260-008-RS-CR

E-Z Lok™ E-Z Press™ 8-32 Threaded Insert For Plastic, Reverse Slot, SS, 5/16" Long - Pkg Qty 10

Product Description
E-Z Press™ inserts are threaded inserts designed for post-molding installation in either thermoset plastics or thermoplastics. A slotted design with diamond-knurled OD allows for "cold" installation with optimum torque/pull-out resistance. Cold installation of threaded inserts reduces the cost of moldings and eliminates the need to "chase" threads after molding.

Important Note: Hole size requirements may vary depending on a number of factors, including material and tools.

Features:
  • Install cold with simple press-in installation
  • Stainless steel design for greater strength and corrosion resistance
  • Cut reject waste caused by misaligned and faulty inserts
  • Install properly without a precise hole depth


PRICE
$11.30  Sold in packages of 10 / $1.13 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 - 32
Installed Length5/16

Product Details

StyleReverse
TypeThreaded Press Insert
Country of OriginMade in Taiwan
MaterialStainless Steel
Package Quantity10
DescriptionInsert For Plastic
Manufacturers Part Number260-008-RS-CR
DesignReverse
BrandE-Z Lok