Model # :WBB417697
MPN #: 0403MPP
4-40X3/16 Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
4-40X3/16 Phillips Pan Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/16 in |
| Size | 4-40 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 10000 |
| Description | Machine Screw |
| Manufacturers Part Number | 0403MPP |
| Full or Partial Thread | Full |