Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB406446

MPN #: M2.55D7500T

M2.5-0.45X5 Din 7500 C E Pan 6 Lobe Recess Thread Rolling Screw Full Thread Zinc Bake Wax 1500 pcs

Product Description
M2.5X5 Din 7500 C E Pan 6 Lobe Recess Thread Rolling Screw Zinc Bake And Wax. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

PRICE
$58.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
SizeM2.5
HeadPan

Product Details

Drive6 Lobe
Country of OriginImport
FinishZinc
Package Quantity1500
Manufacturers Part NumberM2.55D7500T