Model # :WBB413478
MPN #: 0407MPT188
4-40X7/16 Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
4-40X7/16 Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/16 in |
| Size | 4-40 |
| Head | Truss |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 5000 |
| Description | Machine Screw |
| Manufacturers Part Number | 0407MPT188 |
| Full or Partial Thread | Full |