Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB465093

MPN #: DL6351-BY

Rectangular Paper Labels, 6"L x 4"W, Bright Yellow, Roll of 500

Product Description
These rectangular paper labels are ideal for naming items. They come with stock on silicone coated release paper. These labels come in 500 pieces per roll.

PRICE
$34.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
34.95
Buy 3 units - 5 units
33.95Save $1.00 (3%)
Buy 6+ units
32.95Save $2.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4 in

Product Details

StyleRectangle
Labels per Roll500
MaterialCoated Paper
Package Quantity500/roll
ColorYellow
Manufacturers Part NumberDL6351-BY