Stackbin 3505 Series 5 Adjustable Frame W/ C Channel Leg, 65"W x 27"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin 4-63505-GY 3505 Series 5 Adjustable Frame, 65"W X 27"D X 32-37"H, Gray
The most basic line of industrial workbench frames, the 3505 Series adjustable height under-structure is handcrafted using 14-gauge steel legs with a weight capacity of 1000 pounds (evenly distributed). All base units include a 16 gauge stringer to tie the (2) legs together. 14 Gauge fully arc-welded steel legs, and 16 gauge bolted stringer.
The most basic line of industrial workbench frames, the 3505 Series adjustable height under-structure is handcrafted using 14-gauge steel legs with a weight capacity of 1000 pounds (evenly distributed). All base units include a 16 gauge stringer to tie the (2) legs together. 14 Gauge fully arc-welded steel legs, and 16 gauge bolted stringer.
PRICE
$229.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65 in |
| Depth | 27 in |
| Height | 32 - 37 in |
| Weight Capacity | 3500 lbs |
| Weight | 65 lbs |
Product Details
| Assembly Required | Yes |
| Type | Frame |
| Color | Gray |
| Series | 3505 Series |
| Style | 5 Adjustable Frame |
| Country of Origin | USA |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 4-63505-GY |
| Brand | Stackbin |