Features:
- Full extension ball bearing suspension, 100Lb. Capacity
- Fully Mig welded and assembled
- Tough 16 and 18 gauge steel construction
- Stainless steel face
- Chromed tumbler lock
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 20 in |
| Height | 4 in |
| Weight Capacity | 100 lbs |
| Weight | 19 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer |
| Country of Origin | Mexico |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | D4- Gray |
| Brand | BenchPro |