Winter-Tuff® 4 Buckle Ice Traction 12" Overshoe, Mens Sz 12, Waterproof, Vulcanized Rubber, Blk
Write a Review
|
Questions & Answers (0)
Product Description
4 Buckle (12" Ht.) Ice Traction Overshoes. Made from vulcanized rubber. 100% waterproof and durable. Gusseted opening, wide width, and a high toe box.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Boot Height | 12 in |
| Size | 12 |
Product Details
| Type | 4 Buckle Ice Traction 12" Overshoe |
| Color | Black |
| Style | Traction |
| Closure Type | Buckle |
| Material | Rubber |
| Description | Winter-Tuff® 4 Buckle Ice Traction 12" Overshoe |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 4450 |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Traction Material | Rubber |
| Brand | Winter-Tuff |