Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB2692150

MPN #: IMPACTOECL

Impacto IMPACTOE Steel Toe Cap Overshoes Lrg 10-13, Vulcanized Rubber PVC-Free, Waterproof, Antislip

Product Description

IMPACTO® IMPACTOE Steel Toe Cap. Protects the toe area from accidental impact, crushing or stubbing. Made of PVC-free vulcanized rubber. Antislip sole. Will not stiffen, harden or crack, 100% water proof. Steel Toe meets ASTM F2412/F2413. Ideal for visitors and temporary workers.

PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
SizeL

Product Details

Upper MaterialVulcanized Rubber
ColorBlack
ApplicationToe Protection
SeriesIMPACTOE
Midsole MaterialVulcanized Rubber
StyleOvershoe
Closure TypeSlip-On
MaterialVulcanized Rubber, Steel
Outsole MaterialVulcanized Rubber
DescriptionIMPACTOE Steel Toe Cap Overshoes
GenderUnisex
Footwear Coverage StyleOvershoe
Manufacturers Part NumberIMPACTOECL
Traction MaterialRubber
BrandIMPACTO